Deep Impact Socket, 1 In Drive, 1-1/2 In, 6 pt, Black Oxide

  • Mfr # J10024LS

  • Zoro # G1669464


product price:  $73.45
/ea

Key Features

Drive Size
1 in
Size
1-1/2 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J10024LS
Zoro #
G1669464
UPC #
662679370466
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-1/2 in
Overall Length
4 in
Socket Depth
Deep
Socket Size
1 1/2 in

Details

Item
Automotive Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Features
Double Opening: Square Fastener Opening Threads Studs onto Wheel, Hex Fastener Opening Tightens Lug Nuts; TorquePlus(TM) Design Allows for Quickand Easy Socket Engagement to Fastener Flats (not corners); Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type
Impact
Category Type
Impact Socket
Material
Alloy Steel
Output Type
6 pt
Impact Rated
Yes
Measurement Type
SAE
Compatible Fastener Type
Bolts, Screws, Studs
Non-Sparking
No
Socket Shape
6-Point
Locking
Yes
Non-Magnetic
No
Tether Ready
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Double opening: 13/16" square threads studs onto wheel, 1-1/2" hex tightens lug nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.