
Silicone O-Ring, Dash 011, PK25
Mfr # ZUSAS70FDA011
Zoro # G1669807
product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38
Key Features
Dash Number
011
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAS70FDA011
Zoro #
G1669807
UPC #
193005254971
Country of Origin
China
Dimensions
Nominal Inside Dia.
5/16"
Actual Inside Dia.
0.301"
Nominal Outside Dia.
7/16"
Actual Outside Dia.
0.441"
Details
Item
O-Ring
Dash Number
011
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Standard
FDA Approved
Yes
Meets/Exceeds
FDA
Metal Detectable
No
Temp. Range
-80° to 450° F
Type
O-Ring
Grade
Food
Description
O-Ring,Silicone,Dash 011,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.