Silicone O-Ring, Dash 127, PK10

  • Mfr # ZUSAS70FDA127

  • Zoro # G1670446


product price:  $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58

Key Features

Dash Number
127
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAS70FDA127
Zoro #
G1670446
UPC #
193005255916
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-7/16"
Actual Inside Dia.
1.424"
Nominal Outside Dia.
1-5/8"
Actual Outside Dia.
1.63"

Details

Item
O-Ring
Dash Number
127
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
FDA Approved
Yes
Temp. Range
-80° to 450° F
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Meets/Exceeds
FDA
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 127,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.