This item is Discontinued.

Unbrako Shoulder Screw, 5/8-11 Thr Sz, 3/8" Thr Lg, 4" Shoulder Lg, Alloy steel, 10 PK 07557

Shoulder Screw, 5/8-11 Thr Sz, 3/8" Thr Lg, 4" Shoulder Lg, Alloy steel, 10 PK (Discontinued)

  • Mfr # 07557
  • Zoro # G1672045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07557
Zoro #
G1672045
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8-11
Shoulder Length
4"
Drive Size
3/8"
Head Height
1/2"
Thread Length
3/8"
Shoulder Length Tolerance
+/-0.005"
Screw Head Dia.
1.000"
Shoulder Dia.
3/4 in
Head Dia.
1"

Details

Drive Type
Hex Socket
Material
Alloy steel
Finish
Plain
Item
Shoulder Screw
Head Style
Knurled
Min. Tensile Strength (PSI)
160,000
Meets/Exceeds
ANSI/ASME B18.3
Rockwell Hardness
36 to 43
Class
3A
Shear Strength (PSI)
96,000
Temp. Range (F)
50 Degrees to 550 Degrees

Description

Shoulder Screw, Drive Type Hex Socket, Material Alloy Steel, Finish Plain, Thread Size 5/8-11, Shoulder Length 4 in, Shoulder Length Tolerance +/-0.005 in, Head Height 1/2 in, Drive Size 3/8 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.