Silicone O-Ring, Dash 341, PK2

  • Mfr # ZUSAS70FDA341

  • Zoro # G1672108


product price:  $6.49
/pk 2, $3.25/ea
Sold in multiples of 2 for $12.98

Key Features

Dash Number
341
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAS70FDA341
Zoro #
G1672108
UPC #
193005258214
Country of Origin
China

Dimensions

Nominal Inside Dia.
3-1/2"
Actual Inside Dia.
3.475"
Nominal Outside Dia.
3-7/8"
Actual Outside Dia.
3.895"

Details

Item
O-Ring
Dash Number
341
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
Metal Detectable
No
Meets/Exceeds
FDA
Temp. Range
-80° to 450° F
FDA Approved
Yes
Durometer (Hardness) Rating
Standard
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 341,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.