Battery Terminal, 6 to 2/0ga, Lead, PK25
Mfr # 84-9135
Zoro # G1672282
product price:Â $50.39
/pk 25, $2.02/eaKey Features
Alignment
Universal
Connection Material
Lead
Connection Type
Side Terminal
Gauge
6 ga. to 2/0 ga.
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84-9135
Zoro #
G1672282
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 13/16 in
Overall Width
2.6 in
Details
Item
Battery Terminal
Alignment
Universal
Connection Material
Lead
Connection Type
Side Terminal
Gauge
6 ga. to 2/0 ga.
Includes
Hardware
Features
Automotive and Light Truck Applications
Polarity
Negative/Positive
Type
Battery Connectors
Application
Automotive and Light Truck Applications
Attachment Location
Side
Contact Material
Lead
Description
Battery Terminal, Alignment Universal, Connection Type Top Post, Gauge 6 to 2/0 ga, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Lead, Overall Length 3 13/16 in, Overall Width 2.6 in, Overall Depth Not Applicable, Features Automotive and Light Truck Applications, Includes Hardware, Attachment Location Side, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.