Silicone O-Ring, Dash 451

  • Mfr # ZUSAS70FDA451

  • Zoro # G1673158


product price:  $12.79
/ea

Key Features

Dash Number
451
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAS70FDA451
Zoro #
G1673158
UPC #
193005259617
Country of Origin
China

Dimensions

Nominal Inside Dia.
11"
Actual Inside Dia.
10.975"
Nominal Outside Dia.
11-1/2"
Actual Outside Dia.
11.525"

Details

Item
O-Ring
Dash Number
451
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Red
Meets/Exceeds
FDA
Durometer (Hardness) Rating
Standard
Metal Detectable
No
FDA Approved
Yes
Temp. Range
-80° to 450° F
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 451

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.