Zoro Homepage
This item is Discontinued.
Current Miniature Lamp, 9004SB, 65/45W, T4 3/4, 40V 9004SB/BP

Miniature Lamp, 9004SB, 65/45W, T4 3/4, 40V (Discontinued)

  • Mfr # 9004SB/BP
  • Zoro # G1677961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9004SB/BP
Zoro #
G1677961
UPC #
-
Country of Origin
Multiple

Dimensions

Max Overall Bulb Length
4-3/16"
Max. Overall Bulb Length
4-3/16"

Details

Watts
65/45
Average Bulb Life
40/200 hr.
Bulb Shape
T4-3/4
Voltage
40
Item
Miniature Lamp
Trade Number
9004SB
Standards
Meets 2012 Lighting Legislation Energy

Description

Miniature Lamp, T4-3/4 Bulb Shape, Watts 65/45, 40, Trade Number 9004SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.