Grommet, Buna-N, MS 35489-100, PK25

  • Mfr # 3MPN2

  • Zoro # G1678074


product price:  $19.15
/pk 25, $0.77/ea

Key Features

Rubber Material
Buna-N
Inside Dia. (A)
7/16 in
Outside Dia. (B)
15/16 in
Overall Thickness (C)
1/2 in
Panel Thickness (D)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3MPN2
Zoro #
G1678074
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
7/16 in
Outside Dia. (B)
15/16 in
Overall Thickness (C)
1/2 in
Panel Thickness (D)
1/4 in
Panel Hole Dia. (E)
11/16 in
Overall Thickness
0.5 in
Outside Diameter
0.94 in
Groove Diameter
0.69 in
Groove Width
0.25 in
Inside Diameter
0.44 in

Details

Item
Grommet
Rubber Material
Buna-N
Max. Temp. (F)
225 Degrees F
Min. Temp. (F)
-35 Degrees F
Rubber Color
Black
Application
Oil Resistant
Elongation
300 %
Tensile Strength (PSI)
870 psi
Standards
ASTM D2000 2BG506
Rubber Grommet Style
Style 1
MS 35489 Number
100
Durometer
50A
AN 931 Number
C7-11
Rubber Grommet Color
Black
Rubber Grommet Material
Buna-N
Resistance Properties
Abrasion Resistant
Product Count
25
Tensile Strength
870 psi
Finish
Unfinished
Hardness
50A
Operating Temperature - Minimum
-35 Degrees F
Grommet Style
Style 1
Color
Black
Product Type
Grommet
Material
Buna-N
Dash Number
C7-11
Shape
Round
Operating Temperature - Maximum
225 Degrees F

Description

Grommet, Buna-N, Unfinished, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.