Access Door, Fire Rated, Upswing, 22x36In

  • Mfr # 2VE79

  • Zoro # G1679081


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
36 3/8 in
Rough Opening Width
22 3/8 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VE79
Zoro #
G1679081
UPC #
190735696767
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
36 in
Door Width
22 in
Rough Opening Height
36 3/8 in
Rough Opening Width
22 3/8 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Width - Minimum
22 1/2 in
Rough Opening Height - Minimum
36 1/2 in
Rough Opening Height - Maximum
36 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Maximum
22 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Ceiling, Upward-Swing
Hinge Type
Piano
Insulated / Uninsulated
Insulated
Features
Approved for Ceiling Applications Only
Closure Type
Hex Head Slam Latch Outside and Self-Latching Ring Operated Slam Latch Inside
Item
Access Door
Product Type
Access Door
Color
White
Number of Mounting Holes
8
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Includes
Hex Head Slam Latch, Self-Latching Ring Operated Slam Latch
Fire Rating
60 min
Includes Insulation
Insulated
Door Swing
Upward
Resistance Properties
Flame/Fire Resistant
Standards
ASTM E119 (2012), CAN/ULC S101 (2007)
Mounting Style
Flush

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Ceiling, Upward-Swing, Door Height 36 in, Door Width 22 in, Rough Opening Height 36 3/8 in, Rough Opening Width 22 3/8 in, Closure Type Hex Head Slam Latch Outside and Self-Latching Ring Operated Slam Latch Inside, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Approved for Ceiling Applications Only, Standards ASTM E119 (2012), CAN/ULC S101 (2007)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.