Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRT100MED
Zoro #
G1679903
UPC #
736404700214
Country of Origin
Pakistan
Dimensions
Size
M
Length
15"
Details
Item
Law Enforcement Glove
Color
Black
Cuff
Shirred
Palm Material
Cowhide Leather
Application
Riot Control, Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Knuckle Padding Material
Foam
Back Material
Cowhide Leather
Thumb Style
Keystone
Cut-Resistant Material
Carbon Fiber
Cut
Clute
Lining
Unlined
Sold As
Pair
Description
Law Enforcement Glove, M, Black, 15 In., Shirred Cuff, Lining Unlined, Cowhide Leather Palm Material, Cowhide Leather Back Material, Foam Knuckle Padding Material, Carbon Fiber Cut-Resistant Material, Hook-and-Loop Closure Type, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.