Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319350-PG
Zoro #
G1680822
UPC #
087302659525
Country of Origin
China
Dimensions
Thread Size
1-1/2-6
Nut Height
1 9/32 in
Width Across Flats
2-1/4 in
Details
Item
Hex Nut
Material
Low Carbon Steel
Finish
Zinc-Plated
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
General Purpose
Rockwell Hardness
B68 to C32
Material Grade
Grade 2
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Standards
ASTM 563
Nut Style
Hex Nut
Fastener Finish
Zinc
Description
Hex Nut, Finish Zinc-Plated, Material Low Carbon Steel, Thread Size 1-1/2-6, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B68 to C32, Thread Type UNC, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.