Zoro Homepage
This item is Discontinued.
Firepower Mig Welding Wire 1440G0230

Mig Welding Wire (Discontinued)

  • Mfr # 1440G0230
  • Zoro # G1680962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440G0230
Zoro #
G1680962
UPC #
716352144094
Country of Origin
Unknown

Dimensions

Diameter
0.030"
Container Size
2 lb.

Details

Tensile Strength
71,000 psi
Container Type
Spool
Item
MIG Welding Wire
Application
Used to Weld Mild Steel, Self Shielding
Material
Mild steel

Description

MIG Welding Wire, Diameter 0.030 In., Material Mild Steel, Container Size 2 lb., Container Type Spool, Tensile Strength 71,000 psi, Used to Weld Mild Steel, Self Shielding Application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.