18V LXT 6-1/2" Circular Saw

  • Mfr # XSS02Z

  • Zoro # G1681172


product price:  $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
6 1/2 in
Includes
Bare Tool
Features
Channel, Conduit, Electric Brake, Pipe, Rapid Optimum Charger, Sheet Metal, Square Tubing, Steel, Unistrut(R) All Thread
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSS02Z
Zoro #
G1681172
UPC #
088381663540
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Tool Length
13 5/8 in
Cutting Depth @ 90 Degrees
2-1/4"
Cutting Depth @ 45 Degrees
1-9/16"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
13 5/8 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Blade Diameter
6 1/2 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
Bare Tool
Features
Channel, Conduit, Electric Brake, Pipe, Rapid Optimum Charger, Sheet Metal, Square Tubing, Steel, Unistrut(R) All Thread
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Tool Weight
6.6 lb
Arbor Hole
5/8"
Corded/Banded
Cordless
No Load RPM
3700
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Bevel Adjustment
0 Degrees to 45 Degrees
Battery Pack Replacement
4NNN2
Shoe Material
Aluminum
Series
18V LXT(R)
Charger Included
No
Arbor Shape
Round
Max. Blade Speed
3,700 RPM
Drive Type
Direct Drive
Wireless Tool Tracking
No
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Variable Speed
No
Number of Batteries Included
0
Speed Control
Single
Number of Chargers Included
0
Safety Features
Electric Brake
Motor Type
Brushless
Blade Speed - Maximum
3,700 RPM
Battery Series
LXT(R)
Product Badging
Star Protection Computer Controls(TM)
For Workpiece Material
General Purpose
Tool Series
LXT(R)
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
50 Degrees
Includes Battery
Tool Only
Battery Type
Pouch
Bevel Tilt Direction
Left
Battery Platform
LXT(R)
Bevel Angle - Minimum
0 Degrees
Includes Chip Catcher
Chip Catcher Not Included

Description

Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application Metal, Blade Dia. 6 1/2 in, Max. Blade Speed 3,700 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 13 5/8 in, Tool Weight 6.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.