Particulate Respirator, R95, Nuisance Acid Gas, Molded, Dual, Nosefoam, Metal Nose Clip, M, PK20
Mfr # 8246
Zoro # G1681486
product price: $109.99
/pk 20, $5.50/ea
Free Shipping & Returns
Key Features
NIOSH Rating
Nuisance Acid Gas, R95
Color
Blue
Mask Size
M
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8246
Zoro #
G1681486
UPC #
50051138543575
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Disposable Respirator
NIOSH Rating
Nuisance Acid Gas, R95
Color
Blue
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH TC-84A-1350
Nose Clip
Yes
Includes
Advanced Electrostatic Media, Carbon Filter Material
Individually Packaged
No
Fluid Resistant
No
Latex Content
Latex Free
Nuisance Odor Removal
Acid Gas Irritants
ASTM Splash Rating
Not Rated
Eyeshield Color
None
Strap Material
Polyisoprene
Eyeshield Material
None
Features
Advanced Electrostatic Media, Carbon Filter Material
ISO Cleanroom Class
Not Rated
Mask Material
Polyester
Includes Eyeshield
No
Description
Disposable Respirator, Mask Size M, NIOSH Rating Nuisance Acid Gas, R95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polyester, Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.