3/8" Drive Bit Socket Set, Torx, 8 pcs

  • Mfr # J5239C

  • Zoro # G1682152


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
8
Finish
Full Polish
Measurement Type
Torx
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5239C
Zoro #
G1682152
UPC #
662679230876
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1 23/32 in
Tip Size
T15, T20, T25, T27, T30, T40
Insert Length
5/8 in, 7/8 in
Tip Size - Minimum
T15
Tip Size - Maximum
T50
Tip Size Range
T15 to T50

Details

Item
Bit Socket Set
Number of Pieces
8
Finish
Full Polish
Measurement Type
Torx
SAE or Metric
SAE
Includes
(2) Socket Bars 9" Socket Clips 3/8" Drive, (8) Bit Socket 3/8" Drive T15, T20, T25, T27, T30, T40, T45, T50
Material
Alloy Steel
Tip Type
Torx
Drive Type
Square
Tether Capable
Tether Capable
Sockets Included
T15, T20, T25, T27, T30, T40, T45, T50
Impact Rated
No
Tip Style
Torx
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Piece Count Range
2 to 25
Replaceable Insert
No
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Not for use on impact applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.