Biofreeze, Tube, 4 oz.

  • Mfr # 31114

  • Zoro # G1683665


product price:  $22.89
/ea

Key Features

Color
Green
Industry Type
Healthcare
Form - First Aid and Wound Care
Gel
Application - First Aid and Wound Care
Pain Relief
Count - First Aid and Wound Care
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31114
Zoro #
G1683665
UPC #
347682311148
Country of Origin
United States

Dimensions

Size
4 oz
Size - First Aid and Wound Care
4 oz
Height
6"
Width
1-1/2"

Details

Item
Topical Pain Gel
Color
Green
Industry Type
Healthcare
Form - First Aid and Wound Care
Gel
Application - First Aid and Wound Care
Pain Relief
Count - First Aid and Wound Care
1
Package Type
Tube
Item - First Aid and Wound Care
Biofreeze
Application
Pain Relief
Package Type - First Aid and Wound Care
Tube
Formula
Natural Menthol, Ilex
Unitized
Bulk
Format
Gel
Compatible Manufacturer Part Number
16UPA, 16UMA, 24UPA,24UMA, 36UPA, 36UMA, 733ANSI, 821ANSI, 740ANSI, 818ANSI, 768ANSI, 807ANSI, 756ANSI, 745ANSI,734ANSI,738ANSI,700ANSI,703ANSI,787ANSI,887ANSI
Exterior Package Type
Tube
Number of Units Included
1
Unit Package Type
Tube
Purpose
Pain Relief
Concentration
Camphor, Isopropyl Alcohol, Menthol
Active Ingredient
Ilex, Menthol
Product Type
Topical Pain Relief

Description

Topical Pain Gel, Product Type Topical Pain Relief, Purpose Pain Relief, Active Ingredient Ilex, Menthol, Format Gel, Size 4 oz, Concentration Camphor, Isopropyl Alcohol, Menthol, Unit Package Type Tube, Unitized Bulk, Compatible Manufacturer Part Number 16UPA, 16UMA, 24UPA,24UMA, 36UPA, 36UMA, 733ANSI, 821ANSI, 740ANSI, 818ANSI, 768ANSI, 807ANSI, 756ANSI, 745ANSI,734ANSI,738ANSI,700ANSI,703ANSI,787ANSI,887ANSI, Exterior Package Type Tube, Number of Units Included 1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.