Interior/Exterior Paint, High Gloss, Alkyd Base, Black, 5 gal

  • Mfr # K00780113-20

  • Zoro # G1685778


product price:  $254.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Blacks
Finish
High Gloss
Size
5 gal
Paint Sub-Brand
Krylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K00780113-20
Zoro #
G1685778
UPC #
075577023943
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Blacks
Finish
High Gloss
Paint Sub-Brand
Krylon
Paint Base Type
Alkyd
Color
Black
Coverage
465 to 310 sq ft/gal
VOC Content
594 g/L
Dry Time
10 to 15 min
Dry Time Recoat
30 min
Paint and Primer Sub Category
Enamels
Standards
EPA Compliant, VOC Compliant
Application Method
Airless Spray, Conventional Spray, Electrostatic Spray, HVLP Spray
Resin Type
Alkyd Enamel
Cure Time
5 minute - 20 minute
Sub Brand
Tough Coat Quik-Dry
Activator, Base, Paint or Primer
Paint
Surface Material
Aluminum, Iron, Metal, Steel
Surface Texture
Smooth
Coating Application
Fast Dry, Light to Medium Industrial
Coverage Area
310 sq ft/gal - 465 sq ft/gal
Resistance Properties
Chemical-Resistant
System Series
Tough Coat Quik-Dry
Number of Components
1 - Step System
Base Type
Solvent
Use Location
Exterior, Interior
Container Type
Metal Pail
Sheen
Gloss

Description

Enamel Paint,Alkyd Enamel,Black,5 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.