This item is Discontinued.

E.R. Wagner Swivel Plate Caster, 450 lb, 4 In Dia 3F08044110801ASR

Swivel Plate Caster, 450 lb, 4 In Dia (Discontinued)

  • Mfr # 3F08044110801ASR
  • Zoro # G1687332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3F08044110801ASR
Zoro #
G1687332
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
5-1/8"
Wheel Dia.
4 in
Wheel Width
1 1/2 in
Caster Plate Size
4" x 5"
Plate Size
4" x 5"
Caster Plate Thickness
9/64"
Mounting Bolt Dia.
3/8 in
Plate Thickness
0.149"
Mounting Plate Size
4 in x 5 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Cast Iron
Load Rating
450 lb
Item
Plate Caster
Core Color
Black
Caster Raceway
Double Ball
Inside Bolt Hole Spacing
3 in x 4 in
Caster Product Group
Swivel Caster
Frame Material
Steel
Outside Bolt Hole Spacing
3 in x 4 in
Caster Core Material
Cast Iron
Standards
NSF Listed
Wheel Color
Black
Replacement Wheel
Mfr. No. 1G003193590R
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Caster Wheel Bearings
Roller
Wheel Core Material
Cast Iron
Swivel Raceway Type
Double Ball
Load Rating Range
Light Medium
Wheel/Tread Material
Cast Iron

Description

Swivel, Plate Caster, Load Rating 450 lb, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.