Strapping Seal, 1-1/4 In., Push, PK700
Mfr # 005269
Zoro # G1688145
product price:Â $228.99
/pk 700, $0.33/ea
Free Shipping & Returns
Key Features
Seal Type
Push
Size
1-1/4"
Material
Steel
Application
Round Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 2X1268
Joint Type
Double Notch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
005269
Zoro #
G1688145
UPC #
-
Country of Origin
United States
Dimensions
Size
1-1/4"
Length
2-1/5"
Seal Inside Width
1 1/4 in
Fits Strap Width
1 1/4 in
Seal Length
2 1/5 in
Details
Item
Strapping Seal
Seal Type
Push
Material
Steel
Application
Round Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 2X1268
Joint Type
Double Notch
Seal Finish
Painted
Compatible Strapping
Steel Strapping
Strapping Seal Type
Pusher Seals
Standards
ASTM
Strapping Buckle Type
Heavy Duty Buckles
Seal Surface Type
Round
Tool Joint Type
Double Notch
Seal Application
High Tensile Seals
Quantity
700
Description
Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application High Tensile Seals, Fits Strap Width 1 1/4 in, Seal Length 2 1/5 in, Tool Joint Type Double Notch, Seal Surface Type Round, Quantity 700, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Painted, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.