Cast Iron 10 HP Centrifugal Pump 230V

  • Mfr # 4BF1L1D0

  • Zoro # G1688294


product price:  $4,883.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

HP - Pumps
10 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BF1L1D0
Zoro #
G1688294
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Length
21 3/4 in
Width
13 3/16 in
Max. Dia. Solids
7/16 in
Height
11 1/4 in
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
2 1/2 in
Overall Length
25.5 in
Solid Diameter (Maximum)
0.44 in
Compatible Intake Pipe Size
3 in
Overall Height
11.2 in
Manufacturer Warranty Length
1 yr
Overall Width
9.7 in

Details

HP - Pumps
10 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
149 ft
Max. Pressure - Pumps
63 psi
Motor Enclosure - Pumps
Open Dripproof
Motor Enclosure
Open Dripproof
Impeller Type
Closed
Max. Liquid Temp.
212 Degrees F
Best Efficiency Range GPM @ Head
415 to 250 gpm @ 70 to 115 ft
Hz
60
Outlet
2-1/2" NPT
Housing Material
Cast iron
Amps
46
Max. Case Pressure
175 psi
Best Efficiency GPM @ Head
220 @ 128 ft
Voltage
230VAC
Phase
Single
Inlet Pressure
100 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Impeller Material
Bronze
Duty
Continuous
Max. Pressure
63 psi
Port Rotation
90 Increments
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Frame
215JM
Motor Type
JM
Max. Specific Gravity
1.0
Inlet
3" NPT
Item
Centrifugal Pump
Motor RPM
3,500 RPM
HP
10
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Min. GPM @ Head
100 @ 148 ft
Max. GPM @ Head
290 @ 110 ft
Mounting Orientation
Horizontal
Compatible with Media Type
Water
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Discharge Rotation
90 Degrees Increments
Priming
Manual
Horsepower
10 hp
Series
3656
Flow Rate @ 120 ft of Head (Maximum)
250 gpm
Nameplate Voltage
230V AC
Duty Cycle
Continuous
Shut Off Pressure (Maximum)
175 psi
Minimum Flow Rate
100 gpm
For Use With Potable Systems
Yes
Flow Rate @ 140 ft of Head (Maximum)
160 gpm
Shaft Material
Stainless Steel
Maximum Feet of Head
145 ft
Best Efficiency Head
128 ft
Maximum RPM
3,500 RPM
Standards
ANSI 61, NSF Certified
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Discharge Type
NPT
Intake Type
NPT
Frequency
60 Hz
Seal Type
Mechanical Type 21
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Best Efficiency Flow
220 gpm
Maximum Media Temperature
212 Degrees F
Impeller Design
Closed
Specific Gravity (Maximum)
1
Pump Housing Material
Cast Iron
Maximum Flow Rate
290 gpm
Motor Frame Designation
215JM
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 145 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 290 gpm, Flow Rate @ 120 ft of Head (Maximum) 250 gpm, Flow Rate @ 140 ft of Head (Maximum) 160 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.