Fork Terminal, #8 Stud Size, 16 AWG, 600 V, Nylon Insulated, Red, Crimp Termination Only, 100 PK

  • Mfr # RA18-8FS

  • Zoro # G1688757


product price:  $73.69
/pk 100, $0.74/ea

Key Features

Terminal Shape
Flanged Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RA18-8FS
Zoro #
G1688757
UPC #
786210803906
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.28 in
Overall Length
0.89 in
Barrel Length
0.42 in
Tongue Length
1/2 in
Tongue Width
0.31 in

Details

Item
Fork Terminal
Terminal Shape
Flanged Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed E9809
Connection Material
Copper
Seam
Overlapped
Wire Range
22 to 16 AWG
Terminal Type
Flanged
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Connection Type
Crimp
Features
Fork terminals allow easy installation because screw needs only to be loosened.; A flanged-tongue fork with turned up tips provide fo extra holding protection.; Application Tools: WT145C, WT2000, WT112M, ERG4001, WT145A; Alternate Package Qty: RA1223
RoHS Compliant
No
Compatible with Series
RA1223
Compatible Manufacturer Model Number
ERG4001, WT112M, WT145A, WT145C, WT2000
Seam Style
Brazed
Contact Finish
Tin
Compatible with Product Type
Crimper, Ratchet Crimper
Barrel Style
Insulation Grip
Special Features
Flanged-Tongue Fork With Turned Up Tips Provide Of Extra Holding Protection, Fork Terminals Allow Easy Installation Because Screw Needs only to be Loosened
Insulation Material
Nylon
Insulation Dia
0.136 in
Surface protection
Tinned
Series
RA1223

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.42 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.42 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.