PSA, Autokut Roll, 4.5"x30ft., P100, 1/RL

  • Mfr # 23-573-100

  • Zoro # G1688963


product price:  $36.29
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Semi-Open Coat
Grit
P100
Backing Material
Paper
Backing Weight
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-573-100
Zoro #
G1688963
UPC #
842028004314
Country of Origin
Finland

Details

Item
PSA Autokut Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi-Open Coat
Grit
P100
Backing Material
Paper
Backing Weight
C
Series
Gold
Color
Gold

Description

PSA,Autokut Roll,4.5 In.x30ft.,P100,1/RL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.