This item is Discontinued.

In-Sink-Erator Garbage Disposal, Commercial, 3/4 HP SS-75

Garbage Disposal, Commercial, 3/4 HP (Discontinued)

  • Mfr # SS-75
  • Zoro # G1689965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS-75
Zoro #
G1689965
UPC #
050375002710
Country of Origin
United States

Dimensions

Overall Height
17"
Manufacturers Warranty Length
1 yr.
Sink Opening Dia.
3-1/2"

Details

Item
Garbage Disposal
HP
3/4
Connection Drain
1-1/2"
Voltage
115/208-230
Grinding Chamber Capacity
85 oz.
Commercial / Residential
Commercial
Finish
Stainless steel
Sound Insulation
No
Disposer Feed
Continuous
RPM
1725
Residential / Commercial
Commercial
Amps AC
10.0/4.3/5.0
Phase
1
Hz
60

Description

Garbage Disposal, Voltage 115/208-230, Phase 1, Commercial / Residential Commercial, Grinding Chamber Capacity 85 oz, Sound Insulation No, Finish Stainless Steel, Overall Height 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.