This item is Discontinued.

Prescolite Pendant Light, Metallic Silver, LED, 13.3 W SDPS6LED35K120VZ

Pendant Light, Metallic Silver, LED, 13.3 W (Discontinued)

  • Mfr # SDPS6LED35K120VZ
  • Zoro # G1690281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDPS6LED35K120VZ
Zoro #
G1690281
UPC #
785235045070
Country of Origin
Unknown

Dimensions

Height
29-3/4"
Width
5-3/4"

Details

Voltage
120
Color Temp.
3500K
Item
Pendant Light
Standards
RoHS Compliant, UL Certified
Housing Color
Dark Bronze
Rated Life
50,000 hr.
Watts
13.3
Color Temperature
3500 K
Temp. Range
-40 to 50 Degrees C
Lumens Per Watt
45.0
CRI
74
Lumens per Watt
45.0

Description

Pendant Light, Color Temperature 3500 K, Voltage 120, Housing Color Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.