6 in Locking Adjusting Deluxe Cushion Grip Locking Plier

  • Mfr # 1ECG3

  • Zoro # G1690342


product price:  $8.95
/ea

Key Features

Features
Ergonomic Handle
Handle Type
Ergonomic
Jaw Length
1 3/4 in
Jaw Width
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1ECG3
Zoro #
G1690342
UPC #
190735747902
Country of Origin
China

Dimensions

Jaw Length
1 3/4 in
Jaw Width
1/4 in
Overall Length
6 in
Jaw Thickness
3/8 in
Length
6"
Tip Thickness
27/64 in

Details

Features
Ergonomic Handle
Handle Type
Ergonomic
Material
Steel
Finish
Nickel Plated
Jaw Capacity
2 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Long Nose Locking Pliers
Plier Jaw Style
Long Nose
Screw Mechanism
Locking Adjusting
Tether Capable
Tether Capable
Wire Cutter
Yes
Item
Locking Plier
Plier Product Group
Pliers
Tether Style
Tether Capable
Tether Ready
No
Adjustment Mechanism
Locking Adjusting
Grip Style
Deluxe Cushion
Handle Opening Type
Quick Release
Maximum Jaw Opening
2 in
Additional Tool Functions
Wire Cutter
Non-Sparking
No
Includes Wire Cutter
Yes
Plier Type
Locking Pliers
Plier Material
Steel
Jaw Shape
Long Nose
Handle Style
Standard

Description

The Westward 1ECG3 Long Nose Locking Pliers are designed to hold small work pieces securely. These locking pliers have a nonslip grip at the tip, which holds small work pieces firmly in place. The guarded release trigger makes for easy opening and closing of the jaws. The long nose locking plier has a jaw length of 1 3/4 in., jaw width of 1/4 in., and an overall length of 6 in. It is made from alloy steel with nickel plating on the jaws and handle. With this Westward Locking Plier, you will be able to get your job done efficiently and safely.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.