This item is Discontinued.

Dayton Contractor, Wet/Dry Vacuum, 210 cfm 6AKY1

Contractor, Wet/Dry Vacuum, 210 cfm (Discontinued)

  • Mfr # 6AKY1
  • Zoro # G1690665
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6AKY1
Zoro #
G1690665
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Length
22"
Power Cord Length
18 ft.
Hose Length
8 ft.
Hose Dia.
2-1/2"
Height
33-1/2"

Details

Item
Wet/Dry Vacuum
Air Flow
210 cfm
Static Pressure
60"
Tank Material
Stainless Steel
Number of Motor Stages
1
Watts
390
Voltage
120
Amps
12
Standards
cUL, Us
Series
Contractor
Vacuum Capacity
16 gal.
Vacuum Filter
Bag, Cartridge
Casters
Yes
Dry Capacity
14.75 gal.
Warranty
1 yr.
Peak HP
6-1/2
Hz
60
Wet Capacity
13.75 gal.
Average Brush Life
500 hr.
Includes
8 ft. x 2-1/2" Lock-on(R) Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Crevice Tool, Utility Nozzle, Concentrator Nozzle, Elbow Grip, Tank Drain, Large Rear Wheel Dolly 8" Rear Wheels Metal Transport Handle, Tool Storage Basket, Cartridge Filter, High Efficiency Collection Filter Bag, Foam Sleeve
Sound Level dBA
Not Rated
Drain
Yes
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners

Description

Shop Vacuum, Static Pressure 60 in, Tank Material Stainless Steel, Tank Size 16 gal, Number of Motor Stages 1, Voltage 120, Height 33 1/2 in, Length 22 in, Width 18 in, Average Brush Life 500 hr, Power Cord Length 18 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.