Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BSCWS40
Zoro #
G1690814
UPC #
781810475805
Country of Origin
United States
Dimensions
Width (In.)
17
Depth (In.)
2-3/4
Height (In.)
40
Details
Item
Wall Storage
Material
Steel
Includes
Wall Storage Rack Only
Tool Storage Type Included
Tool Rack/Rail
For Use With
Wire Reels, The SmartCart Racks
Features
Storage for Shop, Truck or Van. Visablilty and Ease of Inventory Control.
Type
Mountable Storage
Number of Spindles
0
Finish
Powder Coated
Description
Wall Storage, Finish Powder Coated, Material Steel, Includes Wall Storage Rack Only, Number of Spindles 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.