This item is Discontinued.

Current Power Supply, 12V, 1.2 x 9.5 x 1.7 In GE060/G/V12T1-A

Power Supply, 12V, 1.2 x 9.5 x 1.7 In (Discontinued)

  • Mfr # GE060/G/V12T1-A
  • Zoro # G1691076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE060/G/V12T1-A
Zoro #
G1691076
UPC #
043168746014
Country of Origin
China

Dimensions

Length
1 13/64 in
Length (Straight Wireway)
1 13/64 in

Details

Item
12V Power Supply
Standards
RoHS Compliant

Description

12V Power Supply, Length 1 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.