Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Floodlight, PAR30L, 4100K, Cool 410845

LED Floodlight, PAR30L, 4100K, Cool (Discontinued)

  • Mfr # 410845
  • Zoro # G1692336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410845
Zoro #
G1692336
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4"
Max Overall Bulb Length
4"
Overall Length
4 in
Bulb Dia.
3.6 in

Details

Bulb Color Temp.
4100K
Bulb Shape
PAR30L
Voltage
120
Watts
11
Lumens
560
Average Bulb Life
45,000 hr.
Bulb Designation
11PAR30L/END/F25 4200 120V 6/1
Bulb Beam Angle
25 Degrees
Standards
Meets 2012 Lighting Legislation Energy Standards
Energy Star Compliant
No
Item
LED Floodlight
Wattage Equivalency
3800W HAL
Color Temperature
4100 K

Description

Endura LED Lamp, Non-Dimmable, Lamp Shape PAR30L, Base Type Medium Screw, 560 Lumens, Voltage 120, 11 Watts, Color Temp. 4100K, Average Life 45,000 hr., Color Cool, CRI 65, Overall Length 4 In., Lamp Designation 11PAR30L/END/F25 4200 120V 6/1, Bulb Dia. 3.6 In., Beam Angle 25 Degrees , Type Reflector, Energy Star Compliant No, Footnotes LED, Replaces 60W PAR30L, Green Certification or Other Recognition RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.