Wall Mount Hose Hanger, Steel, 5-3/5 In.

  • Mfr # 2LRK7

  • Zoro # G1694061


product price:  $9.35
/ea

Key Features

Hose Storage Type
Wall Mounted Hose Hanger
Construction
Steel
Color
Caramel
Material
Steel
Features
Plastic Coating, Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LRK7
Zoro #
G1694061
UPC #
764736695984
Country of Origin
China

Dimensions

Reel Width
9 1/4 in
Reel Dia.
5 3/5 in
Mount Hole Diameter
1/2 in
Overall Length
12 1/4 in
Overall Width
9 in
Overall Height
8 in
Overall Dimensions
12 1/4 in L x 9 in W x 8 in H

Details

Item
Garden Hose Hanger
Hose Storage Type
Wall Mounted Hose Hanger
Construction
Steel
Color
Caramel
Material
Steel
Features
Plastic Coating, Standard Duty
Includes
Instructions
Number of Wheels
0
Hose Cap. 5/8-In. I.D.
75 ft
Hose Cap. 3/4-In. I.D.
50 ft
Hose Cap. 1/2-In. I.D.
100 ft
For Use With
Garden Hose
Fasteners Included
No
Hose Reel Primary Application
Garden Hoses
Includes Hose
No
Number of Mount Holes
2
Hose Capacity
75 ft (5/8 in I.D.)
Reel Color
Tan

Description

Garden Hose Hanger, Garden Hoses, Hose Capacity 75 ft (5/8 in I.D.), Includes Hose No, Material Steel, Reel Color Tan, Overall Height 8 in, Overall Length 12 1/4 in, Overall Width 9 in, Mount Hole Diameter 1/2 in, Number of Mount Holes 2, Fasteners Included No, For Use With Garden Hose, Plastic Coating, Standard Duty, Instructions, 12 1/4 in L x 9 in W x 8 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.