Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1196800201
Zoro #
G1694192
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
25-51/64
Width (In.)
1
Height (In.)
3-51/64
Overall Height
3-3/16"
Overall Width
25-7/8"
Overall Depth
0.9"
Display Width
24"
Display Size (In.)
2 x 24
Display Height
2.1"
Details
Item
Electronic Message Sign
Number of Faces
1
Mounting
Wall/Ceiling
Material
Aluminum
Shape
Rectangular
Includes
Software, Remote Control, USB Cable and Mounting Brackets
Graphic Capabilities
No
Memory
16000 Characters
Display Array Dot Matrix
7 x 80
Color
64
Communications
USB or RS232
Number of Pixels Wide
80
Memory Storage
65 Different Messages
Number of Speeds
26
Type
Prism
Description
Electronic Message Sign, Number of Faces 1, Mounting Wall/Ceiling, Overall Height 3 3/16 in, Overall Width 25 7/8 in, Overall Depth 0.9 in, Display Height 2.1 in, Display Width 24 in, Number of Pixels Wide 80, Memory Storage 65 Different Messages, Graphic Capabilities No, Communications USB or RS232
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.