Manual Chain Hoist, 2000 lb., Lift 20 ft.

  • Mfr # CF010-20

  • Zoro # G1694436


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
72 lb
Min. Between Hooks
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF010-20
Zoro #
G1694436
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
14 9/16 in
Housing Width
7 in
Housing Depth
5 3/4 in
Manufacturers Warranty Length
2 yr
Lifting Hook Opening Width
1 3/32 in
Body Depth
5 13/16 in
Maximum Lifting Length
20 ft
Minimum Retracted Length
14 19/32 in
Mfr. Warranty Length
2 yr
Chain Length
21 ft
Body Width
6 29/32 in

Details

Load Capacity
2,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
72 lb
Min. Between Hooks
14 3/4 in
Hook Opening
1 1/8 in
Item
Manual Chain Hoist
Includes
Heat Treated Alloy Steel Hooks
Brake
Weston Style Brake
Trolley Configuration
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Color
Yellow
Features
Heat-Treated Main Pinion Shaft, Lightweight Die-Cast Aluminum Housing, Reliable Weston-Style Load Brake, Smooth Running Pre-Lubricated Bearings
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 100
Includes Clutch
Clutch Not Included
Included Components
Safety Latch Hooks
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Number of Load Chains
1
Maximum Lifting Capacity
2,000 lb
Overload Protection Included
No
Power Source
Manual
Includes Brake
Brake Included
Lifting Hook Type
Hook with Safety Latch
Brake Type
Weston Style
Body Material
Die-Cast Aluminum
Operating Position
Vertical
Chain Finish
Nickel Plated
Resistance Properties
Abrasion Resistant, Moisture Resistant, Wear Resistant
Headroom
14 19/32 in
Chain Material
Manganese Alloy

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Die-Cast Aluminum, Body Width 6 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.