HSS End Mill, 3/8in.dia., 3/4in.Cut L

  • Mfr # 5260500

  • Zoro # G1694701


product price:  $56.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5260500
Zoro #
G1694701
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Overall Length
3 5/16 in
Neck Length
1.75 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
Yes
Item
Ball End Mill
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
List Number
526
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Measurement System
Inch
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, N, S
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Type
Spiral

Description

Ball End Mill, 0.375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.