Wire Shelf, 24"D x 36"W x 1-1/8"H, Chrome, PK5

  • Mfr # 2436NC-5

  • Zoro # G1695635


product price:  $295.00
/pk 5, $59.00/ea
Free Shipping & Returns

Key Features

Depth
24"
Height
1-1/8"
Material
Steel
Number of Shelves
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2436NC-5
Zoro #
G1695635
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36"
Depth
24"
Height
1-1/8"
Overall Width
36 in
Overall Depth
24 in
Lip Height
1/4 in
Shelf Width
36 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
Wire Shelving Material
Steel
Standards
ISO 9001-9002
Capacity
800 lb.
Includes
Sleeves, Wedges
Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Chrome Plated
Mounting Hardware Required
Yes
Number of Pieces
5
Lip Type
Stationary
Load Capacity
800 lb
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 5, Number of Shelves 5, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Sleeves, Wedges, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.