HSS End Mill, 3/4in.dia., 1-5/16in.Cut L

  • Mfr # 5203105

  • Zoro # G1696016


product price:  $60.59
/ea

Key Features

Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5203105
Zoro #
G1696016
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
3/4"
Length of Cut
1.3125 in
Overall Length
3 9/16 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
End Mill Material
High Speed Steel
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
520
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
Single End/Double End
Single
Grade
General Purpose
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Fixed

Description

Square End Mill, 0.75 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 9/16 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.