Zoro Homepage
This item is Discontinued.
Aro Replacement Solenoid Valve, 24VDC TP12C4D-024-V

Replacement Solenoid Valve, 24VDC (Discontinued)

  • Mfr # TP12C4D-024-V
  • Zoro # G1696134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP12C4D-024-V
Zoro #
G1696134
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
1 11/16 in
Overall Width
7/16 in
Overall Length
3 1/2 in

Details

Item
Solenoid Air Control Valve
Valve Ways and Positions
4-Way/2-Position
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
0.22
Max. CFM - Valves
8.50
Operational Pressure Range
14.5 to 101.5 psi
Pressure Range
14.5 to 101.5 psi
Ambient Temp. Range
23 Degrees to 122 Degrees F
Electrical Connections
Plug-In
Standards
RoHS, UL
Power Consumption
0.85W
CFM
8.5
Shifting Technology
Solenoid/Pilot
Air Valve Type
4-Way, 2-Position
Actuator/Return
Solenoid/Solenoid

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 8.50, Operational Pressure Range 14.5 to 101.5 psi, Coefficient of Volume 0.22, Plug-In Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 0.85W, Ambient Temp. Range 23 Degrees to 122 Degrees F, Overall Height 1 11/16 in, Overall Length 3 1/2 in, Overall Width 7/16 in, Standards RoHS, UL, Solenoid Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.