HSS End Mill, 7/16in.dia., 13/16in.Cut L

  • Mfr # 5200605

  • Zoro # G1696138


product price:  $36.99
/ea

Key Features

Milling Diameter
7/16"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5200605
Zoro #
G1696138
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
7/16"
Length of Cut
0.8125 in
Overall Length
2 1/2 in
Milling Dia.
0.4375 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Grade
General Purpose
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Hardened (H) Compatibility
Yes
List Number
520
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, M, N, S
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Fixed

Description

Square End Mill, 0.4375 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.