This item is Discontinued.

Siemens Replacement Coil, DP, 24VAC, 120-150A 75D73251J

Replacement Coil, DP, 24VAC, 120-150A (Discontinued)

  • Mfr # 75D73251J
  • Zoro # G1698146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75D73251J
Zoro #
G1698146
UPC #
-
Country of Origin
Mexico

Details

Item
Replacement Coil
VA Rating
350
For Use With
Siemens 120 to 150A DP 42H
Hz
60

Description

Replacement Coil

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.