Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KQ2T08-00A
Zoro #
G1698505
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
5/16 in
Details
Item
Union Tee
Max. Pressure
145 psi
Fitting Connection Type
Tube
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Tee
Color
White/Gray
Specific Fitting Shape
Adapter
Tube Fitting Material
Brass, Polybutylene
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Material
Plastic and Metal
Description
Union Tee, Color White/Gray, Specific Fitting Shape Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.