Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla 32 oz. Ball Peen Hammer, 14" Fiberglass Handle 21032

32 oz. Ball Peen Hammer, 14" Fiberglass Handle (Discontinued)

  • Mfr # 21032
  • Zoro # G1700027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21032
Zoro #
G1700027
UPC #
738501210320
Country of Origin
Multiple

Dimensions

Overall Length (In.)
14
Head Dia. (In.)
1-1/2

Details

Item
Ball Pein Hammer
Head Weight (Oz.)
32.0
Handle
Fiberglass
Head Weight (Lb.)
2
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Material
Hardened Steel
Meets/Exceeds
ANSI Standards
Tether Style
Tether Capable

Description

Ball Pein Hammer, Head Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.