16" Mop Frame, Gray, Plastic
Mfr # SM40G
Zoro # G1700991
product price:Â $56.84
/eaKey Features
Handle Length
16"
Handle Material
Plastic
Handle Color
Gray
Frame Width
16 in
Frame Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM40G
Zoro #
G1700991
UPC #
761475613620
Country of Origin
China
Dimensions
Handle Length
16"
Frame Width
16 in
Length
16"
Overall Width
16 in
Overall Depth
4 in
Details
Handle Material
Plastic
Handle Color
Gray
Frame Material
Plastic
Item
Mop Frame
Mop Connection Type
Slide On
For Use With
2MXC8
Color
Gray
Material
Plastic
Mop Style
Flat
Product Type
Flat Mop Frame
Handle Connection Type
Threaded
Compatible Manufacturer Part Number
MM400, MM40B, MM40R, MM40Y
Description
Mop Frame, Handle Connection Type Threaded, Overall Width 16 in, Overall Depth 4 in, Material Plastic, Compatible Grainger Part Number 2MXA6, 2MXA7, 2MXA8, Color Coding System No, Compatible Manufacturer Part Number MM400, MM40B, MM40R, MM40Y, Mop Style Flat, Product Type Flat Mop Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.