Carbide End Mill, 5/32in dia, 7/16in Cut L

  • Mfr # 444-1562

  • Zoro # G1701415


product price:  $38.79
/ea

Key Features

Measurement System
Inch
Overall Length
3 1/8 in
Milling Diameter
5/32"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
444-1562
Zoro #
G1701415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Milling Diameter
5/32"
Length of Cut
0.4375 in
Milling Dia.
0.15625 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Single End/Double End
Double
Super Alloy (S) Compatibility
No
Shank Type
End Mill
Item
Square End Mill
Non Ferrous (N) Compatibility
No
List Number
444
End Mill Application
Roughing/Finishing
Grade
General Purpose
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.15625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.4375 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.