874R Chemical Resistant Gloves, Butyl, 14 in L, 14 mil, Black, 8, 1 PR

  • Mfr # 874R-08

  • Zoro # G1702911


product price:  $71.89
/pr

Key Features

Color
Black
Size
M
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
14 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
874R-08
Zoro #
G1702911
UPC #
038054916282
Country of Origin
Germany

Dimensions

Size
M
Glove Size
8
Glove Length
14 in
Glove Thickness
14 mil
Length
14"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Contains Latex
Cuff Style
Beaded
Series
874R
Glove Texture
Grain
Standards
EN 388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Special Features
Impermeable
Application
Chemical, Multipurpose
Glove Texture Location
Fully
ANSI/ISEA Abrasion Level
Not Tested
Insulated
Not Insulated
Silicone-Free
Silicone-Free
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Chlorinated
Accelerator Free
Contains Accelerators
Wear-Indicating
Wear-Indicator Not Included
Glove Coating Finish
Grain
Dual Layer
Dual Layer Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Brand and Series
Showa 874R
Electrostatic Properties
Static Dissipative
Glove Liner Material
Unlined
EN ISO 374 Chemical Rating
Type B - BIK
Glove Hand Style
Left and Right
Anti-Static
Anti-Static Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Triple Layer
Triple Layer Not Included
Sterile/Non-Sterile
Non-Sterile
Glove Construction
Rubber
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Coating Coverage
Full
Min. Temp.
Not Rated
Max. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 8, Color Black, Unsupported, Standards CE Rated EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.