Carbide End Mill, 3/16in dia., 3/8in Cut L

  • Mfr # 412-1875-BN

  • Zoro # G1703077


product price:  $14.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412-1875-BN
Zoro #
G1703077
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.375 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
412BN
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, N, P
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.