874R Chemical Resistant Gloves, Butyl, 14 in L, 14 mil, Black, 11, 1 PR

  • Mfr # 874R-11

  • Zoro # G1703182


product price:  $61.52
/pr

Key Features

Color
Black
Size
2XL
Glove Size
11
Glove Materials
Butyl
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874R-11
Zoro #
G1703182
UPC #
038054916213
Country of Origin
Germany

Dimensions

Size
2XL
Glove Size
11
Glove Length
14 in
Glove Thickness
14 mil
Length
14"
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Contains Latex
Cuff Style
Beaded
Glove Texture
Grain
Series
874R
Standards
EN 388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Special Features
Impermeable
Application
Chemical, Multipurpose
ANSI/ISEA Abrasion Level
Not Tested
Glove Texture Location
Fully
Electrostatic Properties
Static Dissipative
Chlorinated/Non Chlorinated
Chlorinated
Glove Liner Material
Unlined
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Construction
Rubber
Silicone-Free
Silicone-Free
Accelerator Free
Contains Accelerators
Glove Hand Style
Left and Right
Dual Layer
Dual Layer Not Included
Insulated
Not Insulated
Glove Coating Finish
Grain
EN ISO 374 Chemical Rating
Type B - BIK
Triple Layer
Triple Layer Not Included
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Not Included
Biodegradable
Non-Biodegradable
Brand and Series
Showa 874R
Wear-Indicating
Wear-Indicator Not Included
Touchscreen Compatible
Not Touchscreen Compatible
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Coating Coverage
Full
Max. Temp.
Not Rated
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 11, Color Black, Unsupported, Standards CE Rated EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.