Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM12
Zoro #
G1707422
UPC #
-
Country of Origin
Japan
Dimensions
Flange Dia.
10 in
Depth
23 in
Width
35"
Height
15 1/2 in
Details
Item
Ceiling Mount Air Conditioner
Evaporator Temp. Range
65 to 95 Degrees F
Operation Mode
Cool Only
Compressor Type
Hermetic Rotary
Includes
Condensate Pump
Refrigerant Type
R-410A
Condenser CFM
370 to 700
Sound Level dBA
52
Condenser Temp. Range
65 to 113 Degrees F
Phase
1
Fan Type
Blower
Weight
121 lb
Evaporator CFM
228 to 324
Voltage
115VAC
Amps
11.9
Max. Cold Duct Hose
20 ft.
Max. Hot Duct Hose
10 ft.
BtuH
10,500
Requires
Ducting and Off The Shelf Hardware
Description
Ceiling Mount Air Conditioner, 115V AC Voltage, 11.9 Amps, 1 Phase, Evaporator Temp. Range 65 to 95 Degrees F, Fan Type Blower, 15 1/2 in Height, 35 in Width, 23 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.