Tape Dispenser, 1 in Max. Tape Width. 5 1/2 in Tape Core Dia, Pistol, Plastic, Black

  • Mfr # HB901

  • Zoro # G1707657


product price:  $15.19
/ea

Key Features

Max. Tape Width
1 in
Construction
Plastic
Color
Black
For Use With
Self Adhesive Tapes
For Maximum Tape Roll Diameter
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB901
Zoro #
G1707657
UPC #
00051131069947
Country of Origin
United States

Dimensions

Max. Tape Width
1 in
For Maximum Tape Roll Diameter
5 1/2 in
For Tape Core Diameter
3 in
For Maximum Tape Width
1 in
Width
2 in
Length
2 3/4 in
Height
7 in

Details

Item
Tape Dispenser
Construction
Plastic
Color
Black
For Use With
Self Adhesive Tapes
Handle Grips
Pistol
Material
Plastic
Tape Brake
Hand
Blade Material
Carbon Steel

Description

Tape Dispenser, For Maximum Tape Width 1 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 7 in, Width 2 in, Length 2 3/4 in, Blade Material Carbon Steel, Black, For Maximum Tape Roll Diameter 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.