
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K64370A
Zoro #
G1707754
UPC #
-
Country of Origin
Unknown
Dimensions
Length
18 in
Height
3/4 in
Cable Length
5 1/4 ft
Width
6 1/2 in
Length (Straight Wireway)
18 in
Details
Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB/PS2
Color
Black
Compatible With
PC Windows 98 or Later Versions
Features
Spill-Safe
Includes
USB Cable, Keyboard Adapter
Description
Keyboard, Corded, USB/PS2 Connector Type, Black, Cable Length 5 1/4 ft, Compatible With PC Windows 98 or Later Versions, Length 18 in, Width 6 1/2 in, Height 3/4 in, Features Spill-Safe, Includes USB Cable, Keyboard Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.