
E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100PK
Mfr # 311-1127
Zoro # G1707763
product price:Â $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
26 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Pod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
311-1127
Zoro #
G1707763
UPC #
10080529110524
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
26 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Pod
Earplug Material
Foam
Pairs Per Package
100
Series
E-A-R EXPRESS Pod Plugs / E-A-R Metal Detectable
Metal Detectable
Yes
Standards
26 dB CSA Class AL
Cord Color
Blue
Band Material - Hearing Protection
Metal
Band Color - Hearing Protection
Blue
Noise Reduction Rating NRR
26 dB
Insertion Method
Push-In
Cord Material - Hearing Protection
Vinyl
Earplug Packaging
Paper Wrapped Pair
Earplug Pair Pack Type
Cardboard Pillow Pack
Cord Material
Vinyl
Band Material
Metal
Description
Ear Plugs, Noise Reduction Rating 26 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Paper Wrapped Pair, Earplug Pair Pack Type Cardboard Pillow Pack, Band Color Blue, Series E-A-R(TM) EXPRESS(TM), Cord Material Vinyl, Band Material Metal, Cord Color Blue, Standards 26 dB CSA Class AL, Pairs per Package 100, Earplug Color Yellow, Metal Detectable Yes, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.